Electric heater Remko Elkomat
Fan heater Remko Elkomat
FANHEAT-REMKO-ELKOMAT-9KW
Register and access more than 75 000 products
Remko Elkomat electric heaters are intended for heavy-duty heating and drying.
The fans can also be used for pure ventilation with the heating elements out of use.
The long inner mantle enables a long throw, thanks to which the heater circulates room air efficiently and the air blow can be felt from a long distance.
All sheet metal parts of the device are steel plates painted with wear-resistant powder coating.
The heating elements of the device are covered with a protective mantle and they are made of stainless steel.
Overheat protection and thermostat controlled post-ventilation ensure the convenient and safe operation of the device.
Splash proof, IP34
Only for indoor use.
0701000001 ELECTRIC HEATING REMKO ELKOMAT 18 KW 400 V ON DELIVERY SALE !!
Datasheets(X)
Power rating | 9 kW |
Min./max. blower temperature | 0 to 40 °C |
Width | 300 mm |
Height | 455 mm |
Depth | 510 mm |
Cable length | 2.5 m |
IP protection class | IP 34 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!