Welcome to Würth Finland For trade customers only

Electric random orbital sander Mirka DEROS II 325

Random orbital sander Mirka DEROS II 325
EXGRND-MIRKA-MID3254044-DEROSII-325-77

Art.-no. 1971014305

EAN 4099618650604

-
Electric random orbital sander Mirka DEROS II 325

Art.-no. 1971014305

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The Mirka® DEROS II 325 is a 77 mm electric random orbital sander specially designed for smaller sanding tasks such as repairs, headlight restoration, bumpers, accessing hard-to-reach spots and kitchen renovations.
  • Compact, ergonomic and easy to use.

  • Optimal ease of use: Fatigue-free use over long periods of time.

  • Easy-to-use lever for adjusting the sanding speed with clearly visible LED speed indicators (rpm).

  • For efficient, dust-free sanding.

  • Highly efficient and durable brushless motor.

  • Can easily handle demanding tasks and heavy-duty applications.

  • Bluetooth connectivity and vibration monitoring.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

240 V/AC

Protection class

Protection class I/protective grounding

Power input

300 W

Min./max. idle speed

1000-4000 rpm

Diameter of sanding plate

77 mm

Oscillating diameter

2.5

Weight of machine

0.8 kg

Cable length

4.3 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information