Electric random orbital sander Mirka DEROS II 350
Random orbital sander Mirka DEROS II 350
EXGRND-MIRKA-MID3504044-DEROSII-350-77
Register and access more than 75 000 products
The flat, lightweight sander is characterised by state-of-the-art ergonomics and a balanced feel. Low noise and vibration levels enable fatigue-free use over long periods of time. The new design facilitates the adjustment of the sanding speed with an easy-to-use lever and features clearly visible LED indicators for the speed controller as well as a separate on/off switch.
The durable brushless motor enables the Mirka DEROS II to maintain a constant speed and easily handle demanding tasks. As part of the dust-free Mirka sanding solution, the sander enables efficient, dust-free sanding, and Bluetooth connectivity allows seamless integration with the myMirka app for vibration monitoring.
Featuring a 77 mm sanding disc and 5.0 mm stroke, the sander offers a great balance between material removal and surface finish.
Datasheets(X)
Nominal voltage | 240 V/AC |
Protection class | Protection class I/protective grounding |
Power input | 300 W |
Min./max. idle speed | 1000-4000 rpm |
Diameter of sanding plate | 77 mm |
Oscillating diameter | 5 mm |
Weight of machine | 0.8 kg |
Cable length | 4.3 m |