Electric screwdriver Speede 2 VDE
Battery-operated driver SpeedE 2 VDE Slim Vario
SCRDRIV-CORDL- SP2-SLIM-VARIO-VDE-L145
Art.-no. 9501008992
EAN 4010995443184
Register and access more than 75 000 products
- 1 x SL/PZ2, 1 x straight-flute 3.5 mm, 6 mm handle bit
- USB charger
- 2 x 18500-type standard batteries, 1,500 mAh
- Carrier case
- VDE-certified, 1,000 V
- Two torque levels: 0.4 and 1.0 Nm
- 3 x faster than manual screwdriving
- Powerful LED ring
- Reduces hand strain
- Compatible with all Wiha slimFamily bits
1 Year Warranty
on issues of material and production
Datasheets(X)
Nominal voltage | 3.6 V |
Tool holding device | Hexagon |
Weight of machine with rechargeable battery | 212 g |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 1500 mAh |