Electrical tape FLEX15
Insulating tape HelaTape Flex 15
INSUTPE-TRANSP-W15MMXL10M
Register and access more than 75 000 products
Vinyl electrical tapes for indoor and outdoor use.
Operating temperature -–0ᵒC…+90ᵒC
VDE-approved
Tested: IEC 60454-3-1-6/F-PVC/90
Self-extinguishing pursuant to UL 510
Datasheets(X)
Chemical basis | Polyvinyl chloride |
Colour | Transparent |
Width | 15 mm |
Length | 10 m |
Thickness | 0.15 mm |