Electricians Multimeter with Non-Contact voltage Fluke 117
MULTIM-DGT-FLUKE117
Art.-no. 9501015105
EAN 4099618006579
Register and access more than 75 000 products
The Fluke 117 Digital Multimeter includes integrated non-contact voltage detection and Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage. It is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools and helps get the job done faster.
- Accurate, easy-to-use multimeter with integrated VoltAlert™ technology for non-contact voltage detection
- Features AutoVolt automatic AC/DC voltage selection
- Provides low input impedance to help prevent false readings due to ghost voltage
- Presents a large white LED backlight for working in poorly lit areas
- Features True RMS capabilities for accurate measurements on non-linear loads
- Measures 10 A (20 A overload for 30-seconds)
- Measures resistance, continuity, frequency, and capacitance
- Provides Min/Max/Average to record signal fluctuations
- Comes with an holster with probe holders for easy storage
- Features compact ergonomic design for one-handed operation
- Fits into optional ToolPak™ magnetic hanger for hands-free operation
- CAT III 600 V safety rated
- A large white LED backlight to improve measurement visibility in poorly lit areas
- VoltAlert™ technology for fast, go/no go non-contact voltage detection
- AutoVolt and low input impedance modes to provide faster, more accurate readings
- For commercial electricians, commercial and residential electrical work
Users around the world have said their 117 digital multimeter is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency and capacitance. Plus, its easy-to-use interface can save you time and enable you to move from job to job more quickly.
The Fluke 110 Series has five true-rms digital multimeters, each for specific users. The compact instruments offer convenient one-handed operation and a backlit display with large, easy-to-read digits.
What's in the box:
- Fluke 117 Digital Multimeter
- (1 pair) 4 mm silicone test lead set
- Holster
- Quick reference guide
Datasheets(X)
Type description | The Fluke 117 Digital Multimeter includes integrated non-contact voltage detection and Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage. It is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools and helps get the job done faster. |
Min./max. current measuring range | 0.01 A-10 A |
Min./max. capacity measuring range | 1 nF-9.999 F |
Min./max. temperature measuring range | -10 to 50 °C |
Min. frequency bandwidth | 5 Hz |
Max. frequency bandwidth | 50 kHz |
Automatic switch-off | Yes |
Number of rechargeable batteries/batteries | 1 PCS |
Length x width x height | 167 x 84 x 46 mm |
Included in delivery | Fluke 117 Digital Multimeter, Standard test leads with 4mm tips and protective caps, Yellow rubber holster, 9V battery, Printed user manual |