Electrocution Hazard Sign
Danger elect. voltage — risk of death (w. PT text)
WARNING SIGN
Art.-no. 0899075620
EAN 4053479963488
Register and access more than 75 000 products
Approval
In accordance with Decree-Law No. 141/1995 of 14 June and with Administrative Decree 1456-A/1995 of 11 December
High resistance and durability
2 mm thick flexible PVC
Datasheets(X)
Length | 120 mm |
Width | 300 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black, Yellow |
Product weight (per item) | 35 g |