Electrode clamp PERFECTA
Electrode clamp, Perfecta
ELTRDCLMP-F.WELDINV-PERFECTA-200A
Art.-no. 0984900121
EAN 4053479982885
Register and access more than 75 000 products
- Brass body
- Thermoset grip
Compliant with IEC 974-11 and EN 60974-11 regulations
Approval: TÜV
Datasheets(X)
Product weight (per item) | 420 g |
Weldable electrodes | 1.0 - 3.2 mm |
Welding current at ED 35% | 200 A |
Welding current at ED 60% | 150 A |
Min. cable cross section | 16 mm² |
Max. cable cross section | 25 mm² |