Electrode for cast iron
Welding electrode for cast iron
WELDELTRD-REPTEC-CAST1-2,5X300-4,2KG
Register and access more than 75 000 products
- For cold welding of cast iron and for repairing fusion defects
- Enables easy post-processing of the weld deposit
- Excellent resistance to cracking
Datasheets(X)
Particularly suitable for hard, ductile, white and low-sulphur cast irons
For use in direct current with positive or negative pole on the clamp or in alternating current with an open-circuit voltage of at least 45 V
Wire diameter (Ø) | 2.5 mm |
Length | 300 mm |
Min./max. current | 50-100 A |
Weight | 4.2 kg |
Standards | ISO 1071 |
American Welding Society (AWS) | A5.15 |
Colour | Black |
Min. tensile strength | 276 N/mm² |
Min. current | 50 A |
Max. current | 100 A |
Min. longitudinal elongation | 3 % |