Welcome to Würth Finland For trade customers only

Electronic digital table-top stop watch Prisma 400

STOPWTCH-DGT-39092050

Art.-no. 1970927073

-
Electronic digital table-top stop watch Prisma 400

Art.-no. 1970927073

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For timing when a large display is required.

Execution

  • Electronic digital stop watch
  • Large 2-row LCD display with 8/22 mm digit size
  • Stopwatch function with 4 timers
  • Loud alarm signal
  • Standard time display
  • Programmable sequence
  • Switchable time resolution in 1/10 s or 1/100 min.

Delivery

With battery (1x 1.5 V, type AA)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HANHART

EAN

4260477380715

Manufacturer Part Number

626.2625-00

Display area of dial gauge

999 min., 99/100 min., 9 hr., 59 min., 59 sec., 1/10 sec.

Width

130 mm

Height

175 mm

Depth

40/95 mm

Harmonized System Code

91069000

Gross Weight

0.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information