Welcome to Würth Finland For trade customers only

Emergency sign

Assembly point (mit text)
RESCSIGN-ASSEMBLY-POINT-ALU-350X500MM

Art.-no. 0899605517

EAN 4062856439720

-
Emergency sign

Art.-no. 0899605517

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Assembly point

Complies with standard UNI EN ISO 7010


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

500 mm

Width

350 mm

Material thickness

1.0 mm

Reading distance max.

7.6 m

Material

Aluminium

Colour

Green, White

ISO

7010

Standards

ISO 7010

Product weight (per item)

100.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information