Emergency stop switch for voltage converters
Emergency stop switch for voltage converter
SWTCH-EMERG-STOP-F.-VOLTAGE-CONVERTER
ORSYMOBIL
Register and access more than 75 000 products
- In accordance with DIN VDE 0100-717 (VDE0100-717):2010-10
- Including connection line (4 m)
- Without toggle switch
Datasheets(X)
Length | 67 mm |
Height | 80 mm |
Width | 67 mm |
Product weight (per item) | 0.280 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!