Welcome to Würth Finland For trade customers only

End brush Steel, knotted, with shank

Spindle-mounted wheel brush/wire end brush, steel
CENTFBRSH-PWRDRL-KNOTTED-STEEL-D22X6MM

Art.-no. 5465400226

EAN 4017359620212

-
End brush Steel, knotted, with shank

Art.-no. 5465400226

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ideal for machining hard-to-reach areas on steel and cast metal. Suitable for medium-duty brushing work such as deburring, cleaning and derusting. Aggressive brush.
  • Aggressive effect thanks to knotted wire

  • The knots open more or less depending on the speed, and high speeds improve the brushing performance and service life

  • For use on die grinders and drills
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • In order to control the spread of the brush, use tool drives with adjustable speed.

  • For the best performance, use a tool drive with at least 500 W.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Application area
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush deburrs
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cleaning corners, recesses, holes

  • For cleaning moulds/cast parts

  • For removing paint and rubber residues

Diameter (D1)

23 mm

Sleeve diameter (D2)

22 mm

Usable length of wire (H)

28 mm

Wire diameter

0.35 mm

Length (L)

72 mm

Number of braids

8 PCS

Shank diameter (S)

6 mm

Material of wire

Steel

Design

Braided

Aggressiveness

Middle

Suitable for cordless drills (points system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for straight grinder (point system)

4 of 4 points

Max. rotation speed

20000 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information