Welcome to Würth Finland For trade customers only

Energizer Rapid battery charger

Rapid battery charger, Energizer
CHRG-LED-AA/AAA-BLCK-230V-75X115X32MM

Art.-no. 9501006316

EAN 7638900421248

-
Energizer Rapid battery charger

Art.-no. 9501006316

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Automatic shutdown

  • 4 separate charging stations

  • Thermal protection

  • Overcharging prevention

  • Defective battery detection

  • LED display

  • Includes 4 AA 2300mAh batteries


  • Suitable for 1 to 4 AA or AAA size batteries

  • Mains voltage 240 V AC and 12 V DC connection

  • Product packaging includes a Euro plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Maximum number of charging slots for AAA batteries

4 PCS

Maximum number of charging slots for AA batteries

4 PCS

Charging current for AAA battery

1000 mA

Charging current for AA battery

2500 mA

Display

LED

Quick test for capacity

Yes

Individual slot monitoring

Yes

Automatic refresh function

Yes

Rechargeable battery defect detection

Yes

Temperature monitoring

Yes

Product weight (per item)

112 g

Colour

Black, bright

Length x width x height

75 x 32 x 115 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information