Welcome to Würth Finland For trade customers only

Enerpac manometer model GA45GC

ENERPAC-MANOMTR-MODELL-GA45GC-29742040

Art.-no. 1970922243

-
Enerpac manometer model GA45GC

Art.-no. 1970922243

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For determining and checking the operating pressure and the force present in the cylinder.

Execution

  • Manometer standard
  • 212.20.100 700 bar special scale 1/2 NPT bottom
  • Class 1.0 instrument flat glass
  • Throttle: brass, D 0.6

Delivery

1x pressure gauge model II up to 700 bar.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIKA

Manufacturer Part Number

GA45GC

Min./max. operating pressure

0-700 bar

Thread type

NPTF

Connection thread

3/8 inch

Harmonized System Code

90262040

Gross Weight

1.324 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information