Ergonomic scoop with drainage holes
SCHAUF-ABFLSLO-380X340X90MM-L1305MM-SCHW
Art.-no. 1951502909
EAN 4065232870728
Register and access more than 75 000 products
Ergonomic design and thick grip
- Curved design in 2 positions, resulting in a significant improvement to working position
- The ergonomic handle is reinforced by an aluminium tube inside
- The handles provide a firm grip without unnecessary strain on the hand muscles
- Excellent for left- and right-handers
- Insulated handle also allows the scoops to be used comfortably in cold environments
Special scraping edge
The scoop blade has a special scraping edge for easy removal of more stubborn dirt
FDA-compliant raw materials
- Specially for use in food processing
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Free from phthalates and bisphenol A
Datasheets(X)
The ergonomic scoop is suitable for use in all industries and is equipped with drainage holes that allow for rapid drainage of water and other fluids, e.g. from food.
Colour | Black |
Material | Polypropylene/aluminium |
Length | 1305 mm |
Width | 350 mm |
Height | 220 mm |
Min./max. temperature resistance | -20 to 100 °C |
Product weight (per item) | 1.690 g |