Eschenbach magnifying lamp VarioLED Flex lens diameter 76 mm 2.5x magnification
ESCHENBACH-VARIOLED-FLEX-41325100
Art.-no. 1970927249
Register and access more than 75 000 products
Application
For magnifying small parts with additional light source.
Execution
- Illuminance: approx. 6000 lx (at 150 mm working distance)
- Mounted with a table clamp for table thicknesses up to 60 mm
- Switch between ring and segment illumination
- illumination near point for shadow-free lighting: 35 mm
- Gooseneck stand
- Comfortable alignment of magnifying lamp with ergonomic magnifier handle
- PXM plastic lightweight lens
Advantage
- calculated optical light guidance for shadow-free ring lighting with 63 SMD LEDs, even at extremely low working distances
Delivery
including mains adapter (adapter for EU, GB, US) and table clamp
Datasheets(X)
Brand | ESCHENBACH |
EAN | 4048347393764 |
Manufacturer Part Number | 2781 |
Magnification | 2,5-times |
Lens diameter | 76 mm |
Tripod length | 350 mm |
Lens design | Aspherical |
Material of lens | Plastic light lens with scratchproof cera-tec® hard coating |
Design | Swan neck with table clamp |
Harmonized System Code | 90138080 |
Gross Weight | 1.103 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
LED magnifying lamp
ATORNThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units