Welcome to Würth Finland For trade customers only

Evaporator cleaner for HVAC systems

A/C evaporator cleaner
CLNR-A/C--EVAPR-500ML

Art.-no. 0893764206
EAN 4065746005326
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Cleaner for the evaporator coil in HVAC&R systems
  • Removes dirt, oil grease, pollen and other contaminants from the evaporator coil to increase the efficiency of the system.

  • The product is suitable for use in air-conditioning units and HVAC systems.

  • The cleaner has a self-rinsing formula: the coil is cleaned by the foam and the emulsified material is completely rinsed away by the condensation.
Notice

Allow enough time for the coil to dry before restarting the air-conditioning unit.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

HVAC&R systems

Instructions

Disconnect the device from the power supply. Remove any severe contamination. Shake can thoroughly, then spray the cleaner onto the coil from a distance of approx. 30 cm. Leave the cleaner to work for a few minutes. Repeat the application process for severe or extremely stubborn contamination.

Contents

500 ml

Weight of content

482 g

Colour

Colourless

Density

0.98 g/ml

Density conditions

at 20°C

Water-soluble

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information