Everox One padlock
PADLOK-EVEROX-ONE-ZD-61/45MM
Art.-no. 0688905145
EAN 4003318455476
Register and access more than 75 000 products
- Hands-Free padlocks can be opened via app
- Access authorisations can be sent and granted for a limited period or on a permanent basis
- For both indoor and outdoor use
- Double ball locking provides the best possible securing of the shackle
- Hardened Nano Protec shackle
- Low consumption and powerful battery
- Free app for smart operation
- Maximum security ensured by AES 128-bit encryption and keycard
A Bluetooth-enabled smartphone V5.2 (backwards compatible to 4.0) and the latest version of the free app for iOS or Android are required for commissioning.
Teach-in of up to 28 users or devices possible.
The CR2 batteries are commercially available and have a service life of approx. 1-2 years, which corresponds to approx. 10,000 openings. If the battery loses its power, the lock emits an acoustic signal each time it is opened and the LED flashes yellow twice. After a few warnings, the lock will not lock until a new battery is installed. The permissions remain in force.
Datasheets(X)
![]() | |
Area of application | Indoors, Outdoors |
Housing width (A) | 45 mm |
Type of closure | Keyed different |
Security level lock | 6 |
IP protection class | IP 66, IP 68 |
Max. number of users | 28 PCS |
Material of housing | Die-cast zinc |
Material of padlock shackle | Hardened steel |
Colour of clip | Black |
Surface of the buckle | Chrome plated |
Surface of the clip | NANO PROTECT |
Housing thickness (B) | 24 mm |
Housing height (C) | 61 mm |
Bracket diameter (D) | 6.5 mm |
Shackle height clearance (E) | 30 mm |
Shackle length (F) | 20 mm |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | 3V CR2 lithium |
Min./max. ambient temperature | -10 to +50 °C |
Suitable for | Locker, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Hasps, Chains, Gate, Container |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
