Exhaust assembly paste
Exhaust assembly paste
EXHSTREPCOMPD-ASMBYPAST-TUBE-140G
Register and access more than 75 000 products
- No complicated welding required
- Becomes as hard as metal due to the heat from the exhaust
- Temperature resistant up to approx. 800°C
- Seals off permanently
- Resistant to impacts and vibration
- Not susceptible to rust — hence easy to dismantle
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Ideally suited for installing or replacing exhaust components and for sealing connection points.
Before use, remove loose rust and grease. Then apply the assembly paste to the plug connections, assemble the exhaust components and secure.
Weight of content | 140 g |
Colour | Dark grey |
Chemical basis | Sodium silicate |
Shelf life from production | 12 Month |
Max. temperature resistance | 700 °C |
Density | 1.68 kg/dm³ |
Density conditions | at 20°C |