Expanding sealing compound Sealfire W150 CE
Sealfire W150 CE expanding sealing compound
SEALFIRE W150 INTUMESCENT PRESSURE SEAL.
Register and access more than 75 000 products
Datasheets(X)
Colour | Graphite |
Product weight (per item) | 550.000 g |
Container | Cartridge |
Shelf life from production | 12 Month |
Min./max. temperature resistance | -5 to 70 °C |
Min./max. processing temperature | 5 to 40 °C |
Min./max. skin-formation time /conditions | 20-30 min min / at 20°C and 50% relative humidity |
Full curing speed/conditions | 2 mm/d / 20°C and 50% relative humidity |