Welcome to Würth Finland For trade customers only

Extension lead 3-outlet -40°C

Extension lead, grounded, 3 sockets H07RN-F3
EXTLD-(H07RN-F)-3OUTLET-3X2,5SMM-L20M

Art.-no. 0969650513

EAN 6430054510165

-
Extension lead 3-outlet -40°C

Art.-no. 0969650513

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Well-suited for challenging conditions
The rubber cable of the extension cord is very good quality and can withstand difficult conditions, for example, the frost resistance is much better than for a regular rubber cable.
Notice
  • Ozone proof

  • Oil Proof EN 60811-2-1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area-40 °C - +60 °C
InstructionsThe cable can be used up until a maximum temperature of +85 °C (for protected fixed installations).

Cable type

H07RN-F3G2.5 mm²

Cable length

20 m

Nominal current

16 A/AC

Nominal voltage

230 V/AC

IP protection class

IP 54

Cable connection

Solid rubber plug

Cable outlet

Triple rubber connector with cover

Plug type

C

Number of sockets (Safety plug)

3 PCS

Number of sockets (CEE)

0 PCS

Min./max. temperature conditions

-40 to +60 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PWRDISTR-PRTBLE-IP44-230V/AC-16A

Affordable and lightweight subpanel for use on construction sites
x 1 pcs

PWRDISTR-PRTBLE-IP44-230V/C-W.FRAME-16A

Affordable and lightweight subpanel for use on construction sites
x 1 pcs

PWRDISTR-2X16A-5X2,5MM²-250V-CBLL10M

Light, durable, safe
x 1 pcs

PWRDISTR-PRTBLE-IP44-230V/AC-32A

Affordable and lightweight subpanel for use on construction sites
x 1 pcs

PWRDISTR-PRTBLE-IP44-230V/C-W.FRAME-32A

Affordable and lightweight subpanel for use on construction sites
x 1 pcs

PWRDISTR-MET-IP44-400V/AC-63A-BLACK

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

CUPL-PLA-2WAY-FLAPTAP-ORNG-16A-250V

High quality and durable
x 1 pcs

CUPL-RBR-SAFEPLGBOX-3WAY-230V-16A

x 5 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information