Extension lead
EXTLD-2WEG-230V-2,5MM2-CBLL20M
Art.-no. 0969350521
EAN 4058794750942
Register and access more than 75 000 products
The efficient and practical 20-meter extension cord provides the user with plenty of mobility in various situations. The 2-piece barrel socket allows for the simultaneous connection and use of multiple devices. The frost-resistant rubber cable ensures safe use even in changing weather conditions. FI-approved and IP44-rated, this extension cord is a reliable choice for all kinds of work tasks. Safety and comfort are guaranteed with this high-quality extension cord.
- Length 20 m
- 2 piece barrel head
- Frost-resistant rubber cable (3x1.5 mm2, H07RN-F)
- FI-approved
- IP44
Datasheets(X)
Cable type | H07RN-F3x2.5 mm² |
Cable length | 20 m |
Nominal current | 16 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug |
Cable outlet | Safety plug connector with cover |