Welcome to Würth Finland For trade customers only

External power supply for the VCI (230 V) EU

Diagnostics cable voltage supply VCI 230 V EU
DIAGNCBL-CV-PWR-SUPPLY-VCI-230V-EU

Art.-no. WW01000420

EAN 4050382217097

-
External power supply for the VCI (230 V) EU

Art.-no. WW01000420

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Power supply for the W.EASY Box 2.0

Accessories/power supply for the diagnostics interface W.Easy Box 2.0, if no vehicle is available

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Optional accessories for the diagnostic interface W.EASY Box 2.0

Length

18 cm

Product weight (per item)

190.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DIAGNCBL-CARGO-OBD-16PIN-J1962-W.LED

High-quality 16-pin OBD cable as a key for successful diagnostics on commercial vehicles
x 1 pcs

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information