Welcome to Würth Finland For trade customers only

Extractor/bracket hooks extra large

Tensile/bow hooks, extra large
TNSE/BOWHOK-EXTRA-LAR-M18X1,5

Art.-no. 1952003965

EAN 4056807821559

-
Extractor/bracket hooks extra large

Art.-no. 1952003965

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Solid extractor hook for use in axle and bodywork repairs
  • The extra-wide design is ideal for loosening connections on the suspension arm (supporting joint/clamping hole) and wheel bearing housing with inserted spring struts.

  • Also ideal for straightening tasks on A, B or C-pillars owing to profiling of the bracket.
Notice

Used in conjunction with a heavy slide hammer (e.g.1952004050).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For example: Ford Mondeo, MB Vito front axle

Product weight (per item)

2721.400 g

Connection thread

M18 x 1.5

Width

40 mm

Height

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information