Welcome to Würth Finland For trade customers only

Eye bolt with full thread DIN 444, steel 8.8, zinc-plated, blue passivated (A2K), shape LB

DIN 444 steel 8.8 zinc plated full thread shape LB
BLT-EYE-DIN444-LB-8.8-(A2K)-M12X100

Art.-no. 0058412100
EAN 4046777672152

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Eye bolts with shape LB have thread almost up to the eye (full thread).

  • Typical areas of application for eye bolts are applications involving moving parts e.g.

  • fencing systems, clamping devices or covers.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

100 mm

External diameter of ring (d2)

25 mm

Internal diameter of ring (d3)

12 mm

Eye thickness (s1)

14 mm

Standards

DIN 444

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

With eye

Form

LB

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information