Eyewash station small
Eye wash station Cederroth small
EYEWASH-SATION-SML-179X309X203
Art.-no. 9501014368
EAN 7310800031023
Register and access more than 75 000 products
- Contains two Cederroth Eyewash bottles
- Fits easily even in small spaces
- The transparent cover gives good visibility
- The bottles open automatically when they are unscrewed from the holders, and rinsing can be started immediately
- Ref. 51011040
Contents of delivery:
station and two bottles
Datasheets(X)
CEDERROTH BUFFERED EYE WASH:
Cederroth Eyewash is intended for rinsing off splashes of corrosive bases and acids, as well as dust and dirt.
Cederroth’s buffered eyewash has a neutralizing effect on splashes of bases
and acids. The effect is usually stronger in bases than in acids.
Contents | 1000 ml |
Chemical basis | Water |
Recommended rinsing time | Alkaline injuries: at least 15 minutes |
Shelf life from production | 4.5 Years |
Product weight (per item) | 2129.000 g |