FACE PROTECTION CLEANAIR UNIMASK, MATERIAL TEXTILE OR NEOPRENE
Face mask CleanAIR Unimask
FCEMASK-CA-UNIMASK-5P-NEOPRENE
Art.-no. 9501023929
EAN 8595690410083
Register and access more than 75 000 products
Always used together with a CleanAIR fan (Aergo, Basic or Chemical 2F) or a CleanAIR compressed air system
- Protection class TH3
- The face part has the ability to adjust and control the inflow of breathing air
- Face sealing material textile (grey) product 0899 174 230, face sealing material neoprene (orange) product 0899 174 231
- The visor has a very wide field of vision and an anti-fog coating
- Visor EN166 class B
- Spare parts can be quickly and easily removed and replaced without tools
- Product 0899 174 230 CleanAIR product number 720300.01, product 0899 174 231 CleanAIR product number 720300.08
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!