Welcome to Würth Finland For trade customers only

FACE PROTECTION CLEANAIR UNIMASK, MATERIAL TEXTILE OR NEOPRENE

Face mask CleanAIR Unimask
SP-FCESEAL-NPREN-F.CLEANAIR-UNIMASK

Art.-no. 0899174231

EAN 8595690406789

-
FACE PROTECTION CLEANAIR UNIMASK, MATERIAL TEXTILE OR NEOPRENE

Art.-no. 0899174231

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A light, safe and easy-to-use face protection

Always used together with a CleanAIR fan (Aergo, Basic or Chemical 2F) or a CleanAIR compressed air system


  • Protection class TH3

  • The face part has the ability to adjust and control the inflow of breathing air

  • Face sealing material textile (grey) product 0899 174 230, face sealing material neoprene (orange) product 0899 174 231

  • The visor has a very wide field of vision and an anti-fog coating

  • Visor EN166 class B

  • Spare parts can be quickly and easily removed and replaced without tools

  • Product 0899 174 230 CleanAIR product number 720300.01, product 0899 174 231 CleanAIR product number 720300.08
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area​Painting and surface treatment. Chemical and pharmaceutical industry. Laboratories. Construction industry and various industries.
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fan guard CleanAIR Aergo

BREASYS-VENTILAT-CLEANAIR-AERGO

The versatile fan unit protects the user from harmful and dangerous particles
x 1 pcs
Fan guard Cleanair Basic Evo

BREASYS-VENTILAT-CLEANAIR-BASIC-EVO

Renewed, innovative and light fan unit
x 1 pcs
Fan guard CleanAIR Chemical 2

BREASYS-VENTILAT-CLEANAIR-CHEMICAL-2F

Versatile fan unit with individually adjustable air flow
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Visor protective film CR1 CA Unimask 10 pcs/pack

SP-PR-FILM-CR1-UNIMASK-10PCS-0899729101

Protective film for Unimask CR1 visor
x 1 pcs
Protective hood CleanAIR Unimask

AY-PROT-HOOD-CA-UNIMASK-SHORT

x 1 pcs
Protective hood CleanAIR Unimask

AY-PROT-HOOD-CA-UNIMASK-LONG

x 1 pcs
Flexible CleanAir hose 60cm

SP-HOSE-FLEX-PUR-FM-BLCK-L60CM-F.CLEANAR

Flexible hose for CleanAIR fan guards
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
CLEAR PC SPARE VISOR CLEANAIR SLEEP MASK

SP-VSR-DIN3-PC-CA-F.UNIMASK-9501016530

Replaceable clear spare visor for the CleanAIR Unimask
x 1 pcs
CLEAR PC SPARE VISOR CLEANAIR SLEEP MASK

SP-VSR-DIN5-PC-CA-F.UNIMASK-9501016530

Replaceable clear spare visor for the CleanAIR Unimask
x 1 pcs
TAPE CLEANAIR UNIMASK

SP-HDBA-(F.CA)-UNIMASK-5POINT-0899174231

Two-point lacing system for the CleanAIR Sleep mask, which makes it easier to put on
x 1 pcs
Spare visor CR1 clear PC CleanAIR Unimask

SP-CR1-VISOR-CLEAR-PC-UNIMASK-0899174230

Cylindrical clear visor for the CleanAIR Unimask face protection
x 1 pcs
FACE SEAL CLEANAIR UNIMASK, MATERIAL TEXTILE OR NEOPRENE

SP-FCESEAL-TEXT-GREY-CLEANAIR-F.UNIMASK

Replaceable face seal for CleanAIR Sleep mask
x 1 pcs
FACE SEAL CLEANAIR UNIMASK, MATERIAL TEXTILE OR NEOPRENE

SP-FCESEAL-NPRN-CA-UNIMASK-F.9501016530

Replaceable face seal for CleanAIR Sleep mask
x 1 pcs
CLEAR PC SPARE VISOR CLEANAIR SLEEP MASK

SP-VSR-CLEAR-PC-CA-F.UNIMASK-9501016530

Replaceable clear spare visor for the CleanAIR Unimask
x 1 pcs
TAPE CLEANAIR UNIMASK

SP-HDBA-F.CLEANAIR-UNIMASK-FCESHIELD

Two-point lacing system for the CleanAIR Sleep mask, which makes it easier to put on
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information