FAHRION collet chuck HSK 63 A CP 16 projection length 100 mm Centro P
TENSION-FEED-HSK63A-HSK63A-23760050
Art.-no. 1970921767
Register and access more than 75 000 products
Application
For clamping tools with straight shanks without loss of concentricity or clamping force up to shank tolerance h10, for economic machining of individual and series parts with extremely high-precision machining results.
Execution
- Clamping forces are evenly distributed across the entire cylindrical shell surface and perfect surfaces are achieved through the optimally absorbed radial forces.
- System concentricity of 3 µm with Fahrion HP/HPD collet no. 23323.
- 30° trapezoidal thread with polished and extra-long double guide.
- Precise centring of the clamping nut.
- The collet chuck is completely surrounded in the chuck cone for optimum stability and even distribution of the clamping forces.
- The HPD collets can be used for internal cooling, no. 23360-916-941.
Advantage
- Ideal for HPC and HSC machining.
- Resistant to temperature fluctuations.
- With special easy glide coating for lower friction.
- Excellent damping properties.
Delivery
1x CENTRO|P precision collet chuck; without clamping nut and without stop screw.
Datasheets(X)
![]() | |
Brand | FAHRION |
EAN | 4054631058714 |
Manufacturer Part Number | 44326001000 |
Tool holding device | HSK 63 |
Collet type | ER 16 (426 E) |
Clamping nut type | HPC 16 |
Min./max. clamping range (Spannbereich min./max. d) | 1-10 mm |
Projecting length (A) | 100 mm |
Outer diameter (D) | 30 mm |
Balancing quality | G 2.5 at 25,000 rpm |
Thread dimension (G) | M12 x 1 |
Harmonized System Code | 84661020 |
Gross Weight | 0.966 kg |
