Welcome to Würth Finland For trade customers only

FETRA table trolley 2742 with TPE tyres and Total Stop, load area 1.000x600 mm

Art.-no. 1970928894

-
FETRA table trolley 2742 with TPE tyres and Total Stop, load area 1.000x600 mm

Art.-no. 1970928894

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For transporting goods and materials.

Advantage

  • Low cost thanks to lightweight design, for normal requirements in terms of carrying capacity and resistance
  • Large storage space for bulky parts incl. on lower loading surface
  • Brake using just one foot in any roller position
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

FETRA

EAN

4017976727424

Manufacturer Part Number

2742-TS

Load-carrying capacity

300 kg

Loading surface size

1000 x 600 mm

Colour

Brilliant blue RAL 5007

Material of loading surface

Wood

Length

1136 mm

Load-carrying capacity of loading surfaces

80 kg

Number of loading surfaces

2

Loading surface length

1000 mm

Loading surface width

600 mm

Loading surface height

200 mm, 820 mm

Height

1020 mm

Number of fixed rollers

2

Number of steering rollers

2

With wheel lock

Totalstop

Wheel width

32 mm

Material of wheel

TPE

Surface

Powder-coated

Mandatory testing according to DGUV (UVV)

No

Gross Weight

39.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information