Welcome to Würth Finland For trade customers only

FIXIT

Structural adhesive FIXIT Hybrid Polymer
STRUCADH-FIXIT-SOLVFRE-TRANSP-290ML

Art.-no. 0890100370

EAN 4053479683553

-
FIXIT

Art.-no. 0890100370

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

This product is a high quality, crystal clear,neutral, elastic, 1-component adhesive based on SMX-Polymer

Crystal Clear Formulation


Achieve invisible seams and bonds with our transparent sealant, enhancing the aesthetic appeal of your projects while providing reliable protection.



Excellent Adhesion


Adheres effortlessly to nearly all surfaces, even those that are slightly moist, making it the perfect choice for both indoor and outdoor use.



Superior Mechanical Characteristics


Designed to withstand the rigors of everyday use, our adhesive sealant boasts excellent strength and durability, ensuring long-lasting performance.



Mould Resistant


Impenetrable to mould, contains a powerful biocide with fungicidal action, offering you peace of mind in humid or damp environments.



Sanitary Applications


Ideal for kitchens, bathrooms, and other areas prone to moisture, our sealant is specially formulated for sanitary applications, ensuring a clean, germ-free environment.



Good Extrudability at Low Temperatures


Experience easy application, even in chilly conditions, thanks to our sealant's outstanding extrudability.



Environmentally Friendly


Free of isocyanates, solvents, halogens, and acids, ensuring a safer application for both users and the environment.



Compatible with Water-based Paints


Can be painted over with all water-based paints and many other systems (please test for compatibility), making it versatile for various projects.



Permanent Elasticity


Once cured, our sealant remains permanently elastic, accommodating movement and expansion without compromising the bond.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Transparent and elastic bonding in construction and building applications.

  • Invisible bonding of glass and other transparent materials in indoor applications.

  • Joints in bathrooms and kitchens.
Instructions
  • Application method: With manual- or pneumatic caulking gun.

  • Cleaning: With Fix ALL Cleaner immediately after use. Cured Fix ALL Crystal can only be removed mechanically.

  • Finishing: With a soapy solution or Soudal Finishing Solution before skinning.

  • Repair: With the same material

Contents

290 ml

Chemical basis

MS polymer

Colour

Transparent

Shore hardness A/conditions

38 / in accordance with DIN 53505

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity, moisture curing

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Min. tensile strength

2.4 N/mm²

Min. skin-formation time

10 min

Conditions for tensile strength

in accordance with DIN 53504

Max. change in volume

0 %

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 5
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information