Welcome to Würth Finland For trade customers only

FPMF Board 1-S

Mineral fibreboard 1S
MINRFBRBRD-1S-RIBBED-1200X600X50MM

Art.-no. 0893308910

EAN 4046777475647

-
FPMF Board 1-S

Art.-no. 0893308910

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For fire-rated penetration sealing of pipes and cables in lightweight partition walls and solid walls.

FR boards are high-density mineral-wool boards with fire-retardant coating on one side.



FR boards, 1-S: 1200x600x50 mm.


  • Fire resistance classes up to EI 120 U/U, depending on the installation situation and the material

  • The boards are pre-coated for quick and easy installation

  • Excellent soundproofing
Notice

Gaps and edge joints are to be sealed with ACR 240 fire-retardant acrylic. Other system components are Würth FP strips and FP backfill material.

ETA 24/0628

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

When used for fire-rated penetration seals, ETA 24/0628 and the relevant installation instructions must be observed.

Instructions

Combination penetration sealing of metal and plastic pipes and electrical wires in lightweight partition walls and solid walls in accordance with ETA 24/0628.

Material

Mineral fibre

Length x height x thickness

1200 x 600 x 50 mm

Thickness

50 mm

Height

600 mm

Length

1200 mm

Building material class conditions

in accordance with DIN EN 13501-1

Building material class

D, s1 d0 - Normally inflammable

Fire resistance rating

EI240

Building material class/conditions

D, s1 d0 - Normally inflammable / in accordance with DIN EN 13501-1

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FPSEAL-ACRY-(ACR-240)-WHITE-310ML

Intumescent, high-performance fire protection acrylic for fire rated sealing of linear joints and service penetrations.

STRP-INTUM-50MM-25M

A graphite-based, intumescent wrap for fire rated sealing of metal and plastic pipes.
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information