Façade construction screw A2 for timber frame
Wing-tip drill. scr. raised pan head, A2, TX, wood
CEM-SCREW WITH WINGS 4,8X40 TO
Register and access more than 75 000 products
2 – cutting tip; does not require pre-drilling, does not split the timber frame.
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d) | 4.8 mm |
Length (l) | 40 mm |
Internal drive | TX20 |
RoHS-compliant | Yes |