Façade construction screw for metal frame stainless A2 Ruspert coated
Facade screw A2/Ruspert coating, flat head TX
REAMER-PIASTA 4,2X32 S/S A2 WI
Art.-no. 5057004232
EAN 4056807023663
Register and access more than 75 000 products
For fastening façade boards to metal frame without pre-drilled holes.
Drill tip and first two threads made of tempered carbon steel.
Head and shank made of stainless steel A2 (1.4301)
Ruspert coated.
Drilling capacity 1.2 mm min / 1.8 mm max.
Datasheets(X)
Nominal diameter | 4.2 mm |
Length | 32 mm |
Min. material thickness for steel | 1.2 mm |
Max. material thickness for steel | 1.8 mm |
Material | Bimetal |
Surface | Flake zinc silver |