Façade paint brush DW For dispersions and wall paints
ZEBRA façade brush DW
FCDEBRSH-DW-PA-SZ50
Art.-no. 069361650
EAN 4065746287623
Register and access more than 75 000 products
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Liquid-tight and non-staining ferrule
- The fully bonded plastic ferrule made of high-quality polyamide prevents the penetration of fluids
- The metal-free ferrule cannot corrode and thus lasts longer with proper care
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
Especially wear-resistant brush
- Bending at the handle and not the ferrule reduces wear
Datasheets(X)
Suitable for all painting tasks with dispersions or other wall paints, especially on large areas such as walls and façades
Material of bristles | Synthetic |
Colour of bristle | Black |
Material of long handle | Wood |
Material of ferrule | Polyamide |
Length of bristles | 56 mm |
Width | 50 mm |
Thickness | 17 mm |
Suitable for painting agent | Dispersion paint |