Façade paintbrush For all wall paints
Facade brush
FCDEBRSH-THICKNESS16-CHS-MIX-SZ75
ZEBRA
Register and access more than 75 000 products
- Information for painters: Double thickness
- Strong mixture of highest-quality, pure black china bristles and polyester bristles
- Retains shape and suppleness
- Minimal swelling in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- Stainless steel ferrule, fully bonded
- Unpainted wooden handle
Datasheets(X)
Suitable for all types of painting work, especially for walls and façades
Material of bristles | China and polyester bristles |
Material of long handle | Wood |
Length of bristles | 59 mm |
Width | 75 mm |