Welcome to Würth Finland For trade customers only

Face shield Zen Visor kit

Visor safety helmet Zenith X
AY-VSR-KIT-ZEN-SILVER-MIRROR-SAFEHELM

Art.-no. 9501017704

EAN 8057099106375

-
Face shield Zen Visor kit

Art.-no. 9501017704

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Quick-fastening face shield for Zenith helmets
  • Can be worn over glasses

  • Easy to clip on and off

  • Anti-fog coating on the inside

  • Mar-resistant coating on the outside
Meets the requirements of EN 166 class 1 2C-1,2 BT KN, EN 170 and ANSI Z87+ U6 X D3 standards
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Colour

Silver

Non-fogging

Yes

EN standard

166, 170

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Work helmet Zenith X Air

SAFEHELM-ZENITH-AIR-YELLOW

High-quality ventilated work helmet with multipoint strap
x 1 pcs
Work helmet Zenith X Air

SAFEHELM-(ZENITH X AIR)-BLUE-53-63CM

High-quality ventilated work helmet with multipoint strap
x 1 pcs
Work helmet Zenith X

SAFEHELM-(ZENITH X)-WHITE-53-63CM

High-quality solid work helmet with multipoint strap
x 1 pcs
Work helmet Zenith X

SAFEHELM-(ZENITH X)-YELL-53-63CM

High-quality solid work helmet with multipoint strap
x 1 pcs
Work helmet Zenith X

SAFEHELM-(ZENITH X)-BLUE-53-63CM

High-quality solid work helmet with multipoint strap
x 1 pcs
Work helmet Zenith X Air

SAFEHELM-ZENITH-(X AIR)-ORANGE

High-quality ventilated work helmet with multipoint strap
x 1 pcs
Work helmet Zenith X Air

SAFEHELM-(ZENITH-X-AIR)-WHTE

High-quality ventilated work helmet with multipoint strap
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information