Face shield Zen Visor kit
AY-VSR-KIT-ZEN-SMOKE-SAFEHELM
Art.-no. 9501017702
EAN 8057099106351
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Quick-fastening face shield for Zenith helmets
- Can be worn over glasses
- Easy to clip on and off
- Anti-fog coating on the inside
- Mar-resistant coating on the outside
Meets the requirements of EN 166 class 1 2C-1,2 BT KN, EN 170 and ANSI Z87+ U6 X D3 standards
Product information
Datasheets(X)
Material | Polycarbonate - PC |
Colour | Dark grey |
Non-fogging | Yes |
EN standard | 166, 170 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!