Welcome to Würth Finland For trade customers only

Fall arrester set Compact, 4 pieces

Compact fall protection set, 4 pcs
FALLPROT-SET-COMPACT-4PCS

Art.-no. 0899032150

EAN 4099618003813

-
Fall arrester set Compact, 4 pieces

Art.-no. 0899032150

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Complete set with harness, belay device, webbing sling and backpack
  • Light and simple harness with 2 chest loops

  • Compact blocker device with swivel carabiner that prevents the rope from twisting

  • Anchor point in the form of a 0.8 meter long belt sling

  • Practical backpack for storage and transport
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

including:
1 x

FALLARSTR-W.STRAP-W102-L2,5M

Description: Compact fall arrester with belt strap for universal use in areas with a falling hazard
Quantity: 1 x
1 x

SAFEHARN-BASE

Description: Light safety harness
Quantity: 1 x
1 x

BLSLNG-F.FALLPROT-EN354/795-80CMX25MM

Description: Minimum breaking strength: 26 kN
Quantity: 1 x
1 x

BCKPCK-F.FALLPROT

Description: Storage rucksack for personal protective equipment
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information