Welcome to Würth Finland For trade customers only

Fall arrester set W1002, 5 pieces

Fall protection set W1002, 5 pieces
FALLPROT-SET-W1002-5PCS

Art.-no. 0899033001

EAN 4062856253708

-
Fall arrester set W1002, 5 pieces

Art.-no. 0899033001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Complete set comprising a safety harness, synchronous-running fall arrester with 15-metre rope, belt sling, carabiner and backpack.

Tested and approved up to 140 kg

Notice

If both chest loops on the safety harness are not used with a fastener, we recommend connecting them using a carabiner.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

Fall arrester set W1002, 5 pieces including:
1 x
Basic Plus safety harness

SAFEHARN-BASISPLUS-EN361

Quantity: 1 x
1 x
Belt sling

BLSLNG-F.FALLARSTR-L1,5M-W25MM

Description: Minimum breaking strength: 26 kN
Quantity: 1 x
1 x
Locking carabiner, oval with screw locking device

SCRCARBN-FALLPROT-OVAL-ST

Quantity: 1 x
1 x
W101 trailing safety harness device with integrated tear webbing shock absorber

SAFEHARNSYS-ROTATING-15M-140KG

Quantity: 1 x
1 x
Rucksack

BCKPCK-F.FALLPROT

Description: Storage rucksack for personal protective equipment
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information