Welcome to Würth Finland For trade customers only

Fall arrestor set 2000, 10 m 3 pcs.

Fall protection set 2000, 10 m 3 pcs
FALLPROT-SET-2000-10M-3PCS

Art.-no. 0899032996

EAN 4061975277664

-
Fall arrestor set 2000, 10 m 3 pcs.

Art.-no. 0899032996

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Complete set comprising a safety harness, synchronous-running fall arrestor with 10 m rope and carry sack

Tested and approved up to 140 kg

Notice

Both chest loops must be connected with the automatic connector, which is located at the end of the integrated shock absorber of the fall arrestor.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

including:
1 x

SAFEHARN-SLING-EN361-W25MM

Quantity: 1 x
1 x

FALLARSTRSYS-FLEXIBLE-TYPE2-10M

Description: Fall arrester with rope guidance and integrated fall dampener
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information