Welcome to Würth Finland For trade customers only

Fan unit set/breathing mask starter pack 3M Versaflo TR 619 E 3M Versaflo TR 602 E

Breathng prot. sys. strtr pack Versaflo 3M TR-619E
BREASYS-VENTILAT-TURBO-VERSAFLO-10PCS

Art.-no. 5M619

EAN 4046719962754

-
Fan unit set/breathing mask starter pack 3M Versaflo TR 619 E 3M Versaflo TR 602 E

Art.-no. 5M619

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The powered air respirator with excellent performance offers protection and comfort
  • Ergonomic body-conforming fit, several belt adjustment options improve mobility even in tight spaces

  • The belt’s flexible air channels reduce heat build-up

  • Easy to maintain without separate tools

  • Coloured buttons

  • Thanks to pre-calibration, the product is immediately ready for use


Battery capacity and airflow indicator:


  • Low air flow and low battery charge level are indicated by vibration, light and sound alarm

  • Three air flow settings guarantee the best possible comfort


TR-619E contains:


  • TR - 602 E fan unit

  • A2P filter for organic vapours and dust particles

  • Filter cover

  • Prefilter x10

  • Spark guard x2

  • Easy to clean belt

  • Power battery. With 1 battery charge, you can work a normal working day including breaks.

  • Charger/charging station for one battery

  • Self-adjusting BT-30 breathing tube (polyurethane)

  • NOTE! Does not include headgear


Approved e.g. for use with the following 3M headgear:


  • S-133 Light hood - product number 0899 174 113

  • S-757 Painters’ hood - product number 0899 174 117

  • M-206 Face shield - product number 1912 512 093

  • M-306 Helmet - product number 0899 174 115

  • M-307 Helmet - product number 1931 009 653


Filter and suitable filter housing:


  • Type P - 5M67 100 002 filter, 5M67 100 001 housing

  • Type A2P - 5M63 100 002 filter, 5M63 100 001 housing

  • Type ABE1P - 5M61 300 002 filter, 5M61 300 001 housing

  • Type ABE2K1HgP - 5M65 800 002 filter, 5M65 800 001 housing


  • Prefilter 5M66 000 003 3M VERSAFLO PREFILTER TR-6600
Notice

Does not include headgear

CE marked according to EN 12941

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

ABS

Type description

TR619E

Filter class

A2-P3

EN standard

12941

Product weight (per item)

1135.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

HOOD-(F.BREA-VENTILAT)-LGHT-(S-133)

A light general purpose hood with an integrated headband
x 1 pcs

HAT-(F.BREA-VENTILAT)-(M-300)-3M

Integrated head and face protection
x 1 pcs

PNTHOOD-(F.BREA-VENTILAT)-(S-757)

A hood specially designed for powder painting: protects your neck.
x 1 pcs

M-206-3M-FACESHIELD-W-COMFORT-FACESEAL

A light and well-balanced visor for breathing, eye and face protection
x 1 pcs

FCESHLD-3M-VERSAFLO-M307-M307

Combined head, breathing, eye and face protection
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SP-FILTER-CAP-VERSAFLO-F.6130

Helps protect the filter from external damage
x 1 pcs

SP-FILTER-ABE1P-VERSAFLO-F.6130

3M Versaflo powered air respirator filter
x 1 pcs

SP-FILTER-CAP-VERSAFLO-F.6310

Helps protect the filter from external damage
x 1 pcs

SP-FILTER-A2P-VERSAFLO-F.6310

x 1 pcs

SP-FILTER-CAP-VERSAFLO-F.6580

Helps protect the filter from external damage
x 1 pcs

SP-FILTER-ABE2K1HGP-VERSAFLO-F.6580

3M Versaflo moottoroidun hengityssuojaimen suodatin
x 1 pcs

SP-PRE-FILTER-VERSAFLO-F.6600

3M Versaflo moottoroidun hengityssuojaimen suodatin
x 10 pcs

SP-FILTER-CAP-VERSAFLO-F.6710

Helps protect the filter from external damage
x 1 pcs

SP-PARTICLE-FILTER-VERSAFLO-F.6710

Hiukkassuodatin (P), joka suojaa pölyltä, sumulta, huuruilta ja muilta hiukkasvaaroilta
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information