Fastening strap acid-proof steel
Punched mounting strip, fastening strap, A4, wave shaped
PPROFILE STRAP A4 17X0,5MM 25M
Register and access more than 75 000 products
Datasheets(X)
Material | Stainless steel A4 |
Width | 17 mm |
Material thickness | 0.5 mm |
Diameter of hole | 6.5 mm |
Hole distance | 20 mm |
Max. load force | 650 N |
Length | 25 m |