Welcome to Würth Finland For trade customers only

Fastening strap plastic-coated grey

PROFILE STRAP GREY 17X1,5MM10M

Art.-no. 0972170150

EAN 4053479980195

-
Fastening strap plastic-coated grey

Art.-no. 0972170150

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fastening strap for steel and ventilation ducts. Masonry binding.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

17 mm

Material thickness

1.5 mm

Diameter of hole

6.5 mm

Hole distance

20 mm

Max. load force

425 N

Material

Steel

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information