Welcome to Würth Finland For trade customers only

Felt polishing disc For fillet weld grinders

Polishing disc felt
POLDISC-FELT-BR25,4-D150

Art.-no. 0673040150
EAN 4050641858696

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ideal for polishing and removing minor discolouration in fillet seams and saddle seams

Fast and simple polishing


Highest-quality felt (100% sheep's wool)



Precision operation


The width of just 6 mm and the flexibility of the disc facilitates precision machining at the polishing site.



Machining in very tight spots


The felt polishing disc can be easily profiled using a file or sandpaper to adapt it to the area to be machined.

Notice

Max. 4000 rpm, recommended 1300 rpm


Apply respective paste with machine running!

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Stainless steel, steel, non-ferrous metals and plastic parts and coatings.

Instructions
  • Important: If the individual work steps are not carried out carefully, flaws in the surface become even more obvious during buffing.

  • Perform preliminary testing or conduct your own tests!

  • The better the pre-sanding, the simpler and shorter the effort required for polishing.

  • A separate felt segmented grinding disc should be used for each paste. This prevents mixing of different pastes and impairment of the result.

  • Clean clogged felt segmented grinding disc by gently pressing with a wire brush.

  • Remove polishing residues on the surface with Wiener Kalk.

  • The application recommendations are of a general nature depending on how good the initial surface is or how high the requirements for the surface are.

Diameter

150 mm

Drill hole

25.4 mm

Thickness

6 mm

Min. recommended rotation speed

1300 rpm

Max. recommended rotation speed

4000 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing Paste For sisal/cloth rings, polishing rings

POLPAST-POLSYS-BLUE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information