Welcome to Würth Finland For trade customers only

Felt roller

Radiator paint roller, 5 mm pile
RADROLL-40-MM-120-MM

Art.-no. 0693011095

EAN 4061975258427

-
Felt roller

Art.-no. 0693011095

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Pile length of 5 mm.
For smooth surfaces, such as furniture, doors, gypsum plasterboard and metal.
For water- and solvent-based paints and varnishes and two-compound paints.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

120 mm

Roller pile height

5 mm

Outer diameter

32 mm

Internal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information