Welcome to Würth Finland For trade customers only

Female coupling with male thread, type B

Female coupling with male thread, type B
ARESLOC B 1. , PP

Art.-no. 5971009025

EAN 4046777787573

-
Female coupling with male thread, type B

Art.-no. 5971009025

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

25 mm

Connection thread

ET R BSPT 1 inch

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information