Fibre glass tape rule (yellow), length = 20 m, continuous centimetre graduation
STRBMRS-FBRGLS-L20-37048021
Art.-no. 1970928651
Register and access more than 75 000 products
Application
For measuring distances with cm precision
Execution
- On aluminium reel
- Impact-resistant plastic grip
- Crank arm can be easily and quickly remounted from the right side to the left
- For right-handed and left-handed use
- Two ball bearings guarantee smooth unwinding and winding
- Scale starts after approx. 10 cm
- Flextop tape end prevents tape breaking
- on a reel
- Continuous centimetre graduation
- Fibre glass tape rule, yellow
Datasheets(X)
Brand | BMI |
EAN | 4007368020554 |
Manufacturer Part Number | 320021020A |
Length | 20 m |
Width | 13 mm |
Harmonized System Code | 90178010 |
Gross Weight | 0.569 kg |