Fibreglass rod For CPS cable feed device
Fibreglass rod
FBRGLSROD-F.CBLFEDSYS-CPS2-3MMX30M
Art.-no.
0975852130
EAN 4052703613632
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Length | 30 m |
Suitable for | Cable feed system CPS 2 |
Diameter (Ø) | 3 mm |
Tensile load | 120 kg |
Connection thread | M6 |
Material | Fibre glass |
Colour | Red |